DESCRIPTION

  • For use with Cimarron® Comfort Height® toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Material: Solid brass

Kohler Cimarron® 2-5/8 in. Left Hand Trip Lever

K9466-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Cimarron® Comfort Height Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Cimarron®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Brass
Handle Type
Left Hand Trip Lever
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/8 in
Material
Brass
WaterSense Labeled
No
Width
7/16 in

Starting at
$32.73
EACH
  • QUANTITY

DOCUMENTS