Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
KOHLER

Santa Rosa™ Left-Hand Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Santa Rosa™ Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #K87115-CP
  • Item #1396599
  • Manufacturer Part #87115-CP
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Left replacement trip lever kit for Kohler toilets
  • Engineered to promote product longevity
  • Left-hand
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3323 Toilet
Collection:
Santa Rosa™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Handle Material:
Metal
Handle Type:
Trip Lever
Length:
8-1/2 in
Material:
Metal
Origin:
Domestic
Style:
Transitional
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
K87115-CP
WaterSense Labeled:
No