• Cart

DESCRIPTION

Kohler Archer® Lever Handle

K71947

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Archer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-11/32 in
Handle Type
Lever
Length
24 in
Material
Metal
Number of Handles
Single Handle
Width
4-3/8 in

Starting at
Call for Pricing
  • QUANTITY