DESCRIPTION

  • Cast brass construction
  • For installation on 4" centers
  • Handle Type: Lever
  • High temperature limit stop
  • Pop-up drain with 1 1/4" tailpiece

Kohler Coralais® Single Lever Handle Lavatory Faucet

K15182-XF

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-3/4 in
Spout Reach
4-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY