DESCRIPTION

  • Lever handles are ADA compliant
  • Material: Solid brass
  • Polished chrome lever handles
  • Required to complete Triton® widespread lavatory and Triton® widespread kitchen sink faucets
  • Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience

Kohler Triton® Lever Handle Pair Two Handle

K16012-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Triton® Widespread Lavatory and Triton® Widespread Kitchen Sink Faucets
CARB OTC LEED Compliant
No
Collection
Triton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Length
5-3/4 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Width
4-3/4 in

Starting at
$103.86
EACH
  • QUANTITY