DESCRIPTION

  • Material: Solid brass
  • Polished chrome lever handles
  • Required to complete Triton® centerset lavatory and Triton® kitchen sink with escutcheon faucets
  • Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience

Kohler Triton® Lever Lavatory Kitchen Handle Two Handle

K16010-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Triton® Centerset Lavatory and Triton® Kitchen Sink with Escutcheon Faucets
CARB OTC LEED Compliant
No
Collection
Triton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
Height
2-1/4 in
IAPMO Listed
No
Length
4-4/5 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Width
4-4/5 in

Starting at
$46.13
EACH
  • QUANTITY