31-1/2 in. Rear Sliding Glass Panel and Assembly Kit for Shower Door in Anodized Brushed Bronze
This product has been replaced by
Manufacturer Part #706003-L-ABV
Levity® 31-1/2 in. Rear Sliding Glass Panel and Assembly Kit for Shower Door in Anodized Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z97.1
- Brand Model Compatibility:
- Kohler® K-706003 Shower Door
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Brushed Bronze
- Frame Type:
- Framed
- Glass Type:
- Crystal Clear
- Height:
- 62 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 61-65 in
- Shower Door Width Range:
- 30 in+
- Width:
- 31-1/2 in