57-60 Clear Bypass Shower Door *LEVITY BPSI
This product has been replaced by
Manufacturer Part #702425-L-SHP
Levity® 57-60 Clear Bypass Shower Door *LEVITY BPSI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Frameless 3/8" thick crystal clear tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Vertical blade handles accentuate the contemporary style
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear, Tempered
- Handle Type:
- Blade
- Height:
- 62 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 59-5/8 in