Levity® 59-5/8 in. Sliding Shower Door with 1/4 in. Crystal Clear Glass in Anodized Brushed Bronze

Part #K706004-L-ABV  |  Item #4505492  |  Manufacturer Part #706004-L-ABV

$560.29 EACH
(Pricing is for Anodized Brushed Bronze)

Color/Finish: Anodized Brushed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Anodized Brushed Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: [Crystal Clear, Tempered]

Height: 62 in

IAPMO Listed: No

Length: 3-1/16 in

Material: Tempered Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Sliding

Thickness: 1/4 in

Width: 59-5/8 in