59-5/8 in. Sliding Shower Door with Clear, CleanCoat® and Tempered Glass in Bright Polished Silver

This product has been replaced by

77-9-16 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver
KOHLER 77-9-16 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver
Manufacturer Part #702423-L-SHP
You last purchased this on
 
KOHLER

Levity® 59-5/8 in. Sliding Shower Door with Clear, CleanCoat® and Tempered Glass in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

77-9-16 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver
KOHLER 77-9-16 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver
Manufacturer Part #702423-L-SHP
KOHLER

Levity® 59-5/8 in. Sliding Shower Door with Clear, CleanCoat® and Tempered Glass in Bright Polished Silver

  • Fast #
  • Part #K706383-L-SHP
  • Item #7533356
  • Manufacturer Part #706383-L-SHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Frameless, 5/16-inch-thick Crystal Clear tempered glass.
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed.
  • Frameless design emphasizes glass and creates a sleek, minimalist look.
  • Vertical blade handles accentuate the contemporary style.
  • CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new.
  • Smooth, easy-to-clean wall jambs.
  • Door tracking system features a hidden, cushioned center guide for smooth, quiet sliding action.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Levity®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
0.3125 in
Glass Type:
Tempered
Height:
78-1/4 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
2-15/16 in
Material:
Aluminum
NSF Certified:
No
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59-5/8 in