59-5/8 x 74-1/4 in. Sliding Crystal Clear Glass Shower Door with Blade Handle in Brushed Nickel
Levity® 59-5/8 x 74-1/4 in. Sliding Crystal Clear Glass Shower Door with Blade Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Frameless 5/16" thick crystal clear tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Gently curved towel bars inside and outside provide integrated storage on the door
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/8 in
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Height:
- 74-1/4 in
- IAPMO Listed -:
- No
- Material:
- Tempered Glass
- NSF Certified:
- No
- Number of Doors:
- 2
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Size:
- 59-5/8 in x 74 in
- Width:
- 59-5/8 in