Levity® 59-5/8 x 82 in. Anodized Aluminum and Tempered Glass Frameless Sliding Shower Door with Handle and Crystal Clear Glass in Anodized Brushed Bronze

Part #K706013-L-ABV  |  Item #4505195  |  Manufacturer Part #706013-L-ABV

$1,210.93 EACH
(Pricing is for Anodized Brushed Bronze)

Color/Finish: Anodized Brushed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 3/8" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Anodized Brushed Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Thickness: 0.375 in

Glass Type: Crystal Clear

Handle Type: Wristblade

Height: 82 in

IAPMO Listed: No

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Sliding

Thickness: 0.375 in

Width: 59-5/8 in