KOHLER
Levity® 60-1/4 in. Shower Door with Handle in Matte Nickel
Part #K706009-L-MX | Item #4505786 | Manufacturer Part #706009-L-MX
Product Details
- Frameless 1/4" thick crystal clear tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Vertical blade handles accentuate the contemporary style
- Clean Coat® glass treatment repels water for improved ease of cleaning
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z97.1
CARB OTC LEED Compliant: No
Collection: Levity®
Color Finish: Matte Nickel
Color Finish Category: Nickel Tones
Frame Type: Frameless
Glass Thickness: 1/4 in
Glass Type: [Crystal Clear, Tempered]
Handle Type: Blade
Height: 74 in
IAPMO Listed: No
Material: Tempered Glass
Shower Door Framed Or Frameless: Frameless
Shower Door Height Range: 71-75 in
Shower Door Type: Sliding
Shower Door Width Range: 30 in+
Shower Glass Type: Clear
Thickness: 1/4 in
Width: 59-5/8 in