Levity® 62 in. Tub & Shower Door in Brushed Nickel

Part #K706166-L-NX  |  Item #7262464  |  Manufacturer Part #706166-L-NX

$849.79 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 5/16" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

Application: Residential

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Framed

GSA Approved: No

Glass Thickness: 5/16 in

Glass Type: [Crystal Clear, Tempered]

Handle Type: Wristblade

Height: 62 in

IAPMO Listed: No

NSF Certified: No

Shower Door Framed Or Frameless: Framed

Shower Door Type: Sliding

UL Listed: No

Width: 59-5/8 in