DESCRIPTION

Kohler Levity® 62 x 59-5/8 in. Bath Door in Bright Polished Silver

K706024-L-SHP

Manufacturer Part #: 706024-L-SHP

Color/Finish

Bright Polished Silver

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Levity®
Frame Type
Frameless
Glass Type
Crystal Clear
Height
62 in
IAPMO Listed
No
Shower Door Framed Or Frameless
Frameless
Shower Door Type
Sliding
Width
59-5/8 in

Print