Levity® 62 x 59-5/8 in. Frameless Sliding Bath Door with Crystal Clear Glass and Towel Bar in Bright Silver

Part #K706004-L-SH  |  Item #4505612  |  Manufacturer Part #706004-L-SH

$487.20 EACH
(Pricing is for Bright Silver)

Color/Finish: Bright Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Bright Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: [Crystal Clear, Tempered]

Height: 62 in

IAPMO Listed: No

Material: Tempered Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 61-65 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 1/4 in

Width: 59-5/8 in