62 x 59-5/8 in. Frameless Sliding Bath Door with Frosted Glass and Towel Bar in Bright Silver

You last purchased this on
 
KOHLER

Levity® 62 x 59-5/8 in. Frameless Sliding Bath Door with Frosted Glass and Towel Bar in Bright Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Levity® 62 x 59-5/8 in. Frameless Sliding Bath Door with Frosted Glass and Towel Bar in Bright Silver

  • Fast #
  • Part #K706004-D3-SH
  • Item #4505173
  • Manufacturer Part #706004-D3-SH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Frameless 1/4" thick frosted tempered glass
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Silver
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Frosted Tempered
Height:
62 in
IAPMO Listed -:
No
Material:
Tempered Glass
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
61-65 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Frosted
Width:
59-5/8 in