62 x 59-5/8 in. Frameless Sliding Bath Door with Frosted Glass and Towel Bar in Matte Nickel
Levity® 62 x 59-5/8 in. Frameless Sliding Bath Door with Frosted Glass and Towel Bar in Matte Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Frameless 1/4" thick frosted tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Gently curved towel bars inside and outside provide integrated storage on the door
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Depth:
- 3-1/16 in
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Frosted Tempered
- Height:
- 62 in
- IAPMO Listed -:
- No
- Length:
- 59-5/8 in
- Material:
- Tempered Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Frosted
- Thickness:
- 1/4 in
- Width:
- 59-5/8 in