DESCRIPTION

Kohler Levity® 74 in. Frameless Crystal Clear Tempered Glass Sliding Shower Door in Bright Polished Silver

KOH706012-L-SHP

Color/Finish

Bright Polished Silver

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Levity®
Frame Type
Frameless
Glass Type
Crystal Clear
Height
74 in
IAPMO Listed
No
Shower Door Framed Or Frameless
Frameless
Shower Door Type
Sliding
Width
59-5/8 in

Print