Levity® 74 x 59-5/8 in. Frameless Sliding Shower Door with Handle in Anodized Dark Bronze

Part #K706009-D3-ABZ  |  Item #7311997  |  Manufacturer Part #706009-D3-ABZ

$676.28 EACH
(Pricing is for Anodized Dark Bronze)

Color/Finish: Anodized Dark Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick frosted tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

Application: Residential

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Anodized Dark Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 1/4 in

Glass Type: Frosted Tempered

Handle Type: Blade

Height: 74 in

IAPMO Listed: No

Length: 3-1/16 in

Material: Tempered Glass

NSF Certified: No

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Frosted

Thickness: 1/4 in

Width: 59-5/8 in