Levity® 74 x 60-1/4 x 59-5/8 in. Frameless Sliding Shower Door with Frosted Glass and Blade Handle in Matte Nickel

Part #K706009-D3-MX  |  Item #4505187  |  Manufacturer Part #706009-D3-MX

$632.18 EACH
(Pricing is for Matte Nickel)

Color/Finish: Matte Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick frosted tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Levity®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: Frosted Tempered

Handle Type: Blade

Height: 74 in

IAPMO Listed: No

Material: Tempered Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Frosted

Thickness: 1/4 in

Width: 59-5/8 in