DESCRIPTION

  • Frameless 3/8" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Square towel bars, inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Kohler Levity® 82 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar in Brushed Nickel

K706019-L-NX

Manufacturer Part #: 706019-L-NX

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z97.1
Collection
Levity®
Frame Type
Frameless
Glass Thickness
3/8 in
Glass Type
Crystal Clear, Tempered
Height
82 in
IAPMO Listed
No
Shower Door Framed Or Frameless
Frameless
Shower Door Height Range
76 in+
Shower Door Type
Sliding
Shower Glass Type
Clear
Width
59-5/8 in

Print