82 x 28 in. Rear Sliding Panel and Assembly Kit for Kohler K-706011 Shower Door in Bright Polished Silver
This product has been replaced by
Manufacturer Part #706011-L-SHP
Levity™ 82 x 28 in. Rear Sliding Panel and Assembly Kit for Kohler K-706011 Shower Door in Bright Polished Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Kohler® K-706011 Shower Door
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Height:
- 82 in
- IAPMO Listed -:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Width Range:
- 26-30 in
- Width:
- 28 in