82 x 47-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver

This product has been replaced by

KOHLER Bright Polished Silver 81-5/8 x 47-5/8 in. Frameless Sliding Shower Door
KOHLER 81-5/8 x 47-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver
Manufacturer Part #702427-L-SHP
You last purchased this on
 
KOHLER

Levity® 82 x 47-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Bright Polished Silver 81-5/8 x 47-5/8 in. Frameless Sliding Shower Door
KOHLER 81-5/8 x 47-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver
Manufacturer Part #702427-L-SHP
KOHLER

Levity® 82 x 47-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver

  • Fast #
  • Part #K706011-L-SHP
  • Item #4505656
  • Manufacturer Part #706011-L-SHP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Frameless 3/8" thick crystal clear tempered glass
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Vertical blade handles accentuate the contemporary style
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
Glass Thickness:
3/8 in
Glass Type:
Crystal Clear, Tempered
Handle Type:
Blade
Height:
82 in
IAPMO Listed -:
No
Material:
Aluminum, Tempered Glass
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Width:
47-5/8 in