Kohler

Levity® 82 x 59-5/8 in. Sliding Shower Door with Crystal Clear Tempered Glass and Square Towel Bar in Bright Polished Silver

Part #KOH706019-L-SHP

Color/Finish: Bright Polished Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z97.1

Collection: Levity®

Frame Type: Frameless

Glass Type: Crystal Clear

Height: 82 in

IAPMO Listed: No

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

Width: 59-5/8 in