DESCRIPTION

Kohler Levity® Frameless Sliding Shower Door in Bright Polished Silver

K706022-L-SHP

Manufacturer Part #: 706022-L-SHP

Color/Finish

Bright Polished Silver

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Levity®
Frame Type
Frameless
Glass Type
Tempered
Height
74 in
IAPMO Listed
No
Shower Door Framed Or Frameless
Frameless
Shower Door Type
Bypass
Width
59-5/8 in

Print