Front Sliding Glass Panel and Assembly Kit for Bath Door in Bright Polished Silver

This product has been replaced by

KOHLER Bright Polished Silver 62 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar
KOHLER 62 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar in Bright Polished Silver
Manufacturer Part #706007-L-SHP
You last purchased this on
 
KOHLER

Levity® Front Sliding Glass Panel and Assembly Kit for Bath Door in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Bright Polished Silver 62 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar
KOHLER 62 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar in Bright Polished Silver
Manufacturer Part #706007-L-SHP
KOHLER

Levity® Front Sliding Glass Panel and Assembly Kit for Bath Door in Bright Polished Silver

  • Fast #
  • Part #K706207-L-SHP
  • Item #4813190
  • Manufacturer Part #706207-L-SHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler® K-706007 Shower Door
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
IAPMO Listed -:
No