Front Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver

This product has been replaced by

KOHLER Bright Polished Silver 74 in. Frameless Crystal Clear Tempered Glass Sliding Shower Door
KOHLER 74 in. Frameless Crystal Clear Tempered Glass Sliding Shower Door in Bright Polished Silver
Manufacturer Part #706018-L-SHP
You last purchased this on
 
KOHLER

Levity® Front Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Bright Polished Silver 74 in. Frameless Crystal Clear Tempered Glass Sliding Shower Door
KOHLER 74 in. Frameless Crystal Clear Tempered Glass Sliding Shower Door in Bright Polished Silver
Manufacturer Part #706018-L-SHP
KOHLER

Levity® Front Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver

  • Fast #
  • Part #K706218-L-SHP
  • Item #4814078
  • Manufacturer Part #706218-L-SHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler® K-706018 Sliding Shower Door
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
Glass Type:
Crystal Clear
IAPMO Listed -:
No
Shower Door Framed or Frameless:
Frameless
Shower Door Type:
Sliding