Front Sliding Glass Panel and Assembly Kit for Shower Door in Brushed Nickel

You last purchased this on
 
KOHLER

Levity® Front Sliding Glass Panel and Assembly Kit for Shower Door in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Levity® Front Sliding Glass Panel and Assembly Kit for Shower Door in Brushed Nickel

  • Fast #
  • Part #K706223-L-NX
  • Item #5060998
  • Manufacturer Part #706223-L-NX
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler® K-706023-L-SHP Shower Door
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
Glass Type:
Crystal Clear
IAPMO Listed -:
No
Material:
Aluminum, Glass
Shower Door Framed or Frameless:
Frameless