Front Sliding Glass Panel and Assembly Kit in Brushed Nickel

This product has been replaced by

KOHLER Brushed Nickel 82 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar
KOHLER 82 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar in Brushed Nickel
Manufacturer Part #706019-L-NX
You last purchased this on
 
KOHLER

Levity® Front Sliding Glass Panel and Assembly Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Brushed Nickel 82 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar
KOHLER 82 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar in Brushed Nickel
Manufacturer Part #706019-L-NX
KOHLER

Levity® Front Sliding Glass Panel and Assembly Kit in Brushed Nickel

  • Fast #
  • Part #K706219-L-NX
  • Item #4812514
  • Manufacturer Part #706219-L-NX
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler® K-706019 Shower Door
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed -:
No
Shower Door Type:
Sliding