DESCRIPTION

Kohler Levity® Rear Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver

K706119-L-SHP

Manufacturer Part #: 706119-L-SHP

Color/Finish

Bright Polished Silver

SPECIFICATIONS

Brand Model Compatibility
Kohler® 706019-L-SHP Levity® Sliding Shower Door
Collection
Levity®
Frame Type
Frameless
Glass Type
Crystal Clear
IAPMO Listed
No
Shower Door Framed Or Frameless
Frameless
Shower Door Type
Sliding

Print

DOCUMENTS