Sliding Bath or Shower Door in Bright Polished Silver
This product has been replaced by
Manufacturer Part #706012-L-SHP
Levity® Sliding Bath or Shower Door in Bright Polished Silver
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z97.1
- Brand Model Compatibility:
- Kohler K-706012 Shower Door
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Frame Type:
- Framed
- Glass Type:
- Tempered
- Height:
- 74 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 31-1/2 in