Lift Rod Assembly in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Lift Rod Assembly in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lift Rod Assembly in Vibrant Brushed Nickel

  • Fast #
  • Part #K1014918-BN
  • Item #2054575
  • Manufacturer Part #1014918-BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No