DESCRIPTION

Kohler Lift Rod

K30155

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
$25.12
EACH
  • QUANTITY