Loure® 1-1/4 in. Knob in Vibrant Brushed Nickel

Part #K11575-BN  |  Item #3550538  |  Manufacturer Part #11575-BN

$19.01 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Loure® faucets and accessories

Specifications

ADA Compliant: No

Collection: Loure®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Knob

Height: 1 in

Length: 1 in

Material: Metal

Width: 1 in