Loure® 1 Robe Hook in Polished Chrome

Part #K11585-CP  |  Item #3550487  |  Manufacturer Part #11585-CP

$90.35 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Loure® faucets and accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Height: 1-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 12 in

Material: Metal

Mount Type: Wall

Number of Hooks: 1

Projection: 2-3/4 in

Width: 2-3/4 in