Two Handle Roman Tub Faucet in Polished Chrome
Loure® Two Handle Roman Tub Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 12 gpm
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Two lever handles offer separate control of hot and cold water
- Coordinates with Loure® faucets and accessories
- Non-diverter spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 7/8 in
- Faucet Height:
- 14-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 12 gpm
- Handle Type:
- Lever
- Height:
- 14-7/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-3/8 in
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 8 in