Loure® 1/2 in. Deck Mount Roman Tub Diverter Valve

Part #K14677-TT  |  Item #7200563  |  Manufacturer Part #14677-TT

$397.99 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two way brass diverter valve
  • Diverter valve has backflow protection
  • Can be mounted up to 1-1/4" thickness
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: [ASSE 1014, ASSE 1025]

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Collection: Loure®

Color Finish: Vibrant® Titanium

Color Finish Category: Stainless Steel

Faucet Mount: Deck Mount

Flow Rate: 15 gpm

Handle Material: Metal

Handle Type: Knob

Height: 2-3/8 in

IAPMO Listed: No

Length: 2-1/2 in

Maximum Deck Thickness: 1-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Trim Only: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Roman Tub Faucet Valve

WaterSense Labeled: No

Width: 2-1/2 in