KOHLER
Loure® 24 in. Towel Holder in Polished Chrome
Part #K11577-CP | Item #3550533 | Manufacturer Part #11577-CP
How to get it:
Product Details
- Multiple bars for convenient towel display
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Loure® faucets and accessories
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Loure®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Height: 3-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Metal
Mount Type: Wall
Number of Bars: 4
Width: 11 in