Loure® Diverter in Polished Chrome

Part #K1110616-CP  |  Item #3952299  |  Manufacturer Part #1110616-CP

$45.03 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Diverter

GSA Approved: No

IAPMO Listed: No

NSF Certified: No