Loure® Hand Shower Holder in Vibrant Brushed Nickel

Part #K14789-BN  |  Item #4053158  |  Manufacturer Part #14789-BN

$354.94 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes polished chrome handshower hose
  • For use with a handshower (sold separately)
  • Coordinates with Loure® and Stance® faucets and accessories

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/4 in

Faucet Connection: NPSM

Faucet Height: 2-1/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Part Type: Hand Shower Parts

Height: 2-1/8 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 1-13/16 in

Material: Metal

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 2-1/8 in