Loure® Hand Shower Holder in Vibrant Polished Nickel

Part #K14791-SN  |  Item #4053124  |  Manufacturer Part #14791-SN

$238.13 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pivots and rotates to position handshower at desired angle
  • Integrated supply and holder reduces the number of components needed in the shower space and allowing for a clean and contemporary look
  • Includes check valve for backflow prevention
  • Coordinates with Loure® and Stance® faucets and accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Slip

Faucet Height: 2-3/16 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Part Type: Hand Shower Parts

Hose Included: No

IAPMO Listed: No

Length: 5 in

NSF Certified: No

Pause Control: No

Trim Only: No

WaterSense Labeled: No

Width: 2-3/16 in