Hotelier in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Loure® Hotelier in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Loure® Hotelier in Vibrant Brushed Nickel

  • Fast #
  • Part #K11577-BN
  • Item #3550527
  • Manufacturer Part #11577-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Multiple bars for convenient towel display
  • Coordinates with Loure® faucets and accessories
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Loure®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24-3/4 in
Material:
Metal
Mount Type:
Wall
Width:
11 in