Loure® Polished Chrome Knob

Part #K11575-CP  |  Item #3550545  |  Manufacturer Part #11575-CP

$14.06 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Loure® faucets and accessories

Specifications

ADA Compliant: No

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Knob

Height: 1 in

Length: 1 in

Material: Metal

Width: 1 in