This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Matte Black

KOHLER

Loure® Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K103L76-SANL-BL
  • Item #10496743
  • Manufacturer Part #103L76-SANL-BL
4.9 out of 5 Customer Rating
Brand image
KOHLER

Loure® Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K103L76-SANL-BL
  • Item #10496743
  • Manufacturer Part #103L76-SANL-BL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant laminar outlet
  • 18 in (457 mm) stainless steel braided flexible supply hose for easy installation
  • 3-7/8 in (98 mm) spout reach
  • Grid drain
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8-1/16 in
Flow Rate
0.5 gpm
Spout Height
5-1/4 in
Spout Reach
4 in
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Loure®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Spout Type
Touchless
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B651, CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
NSF Certified
Yes
Origin
Global
UPC
195711046475