KOHLER
Loure® Shower Arm and Flange in Polished Chrome
Part #K99690-CP | Item #5063107 | Manufacturer Part #99690-CP
Product Details
- Arm reach: 8-1/2"
- For use with Kohler® showerheads (sold separately)
- Includes flange
- Coordinates with Loure® faucets and accessories
Documents
Specifications
ASME Specifications: ASME A112.18.1
CSA Certified: CSA B125.1
Collection: Loure®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Shower Arm and Flange
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 8-5/16 in
Material: Metal
NSF Certified: No
Spout Reach: 8-1/2 in
WaterSense Labeled: No
Width: 2-1/2 in