One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Loure® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium material construction ensures durability and reliability
- Rite-temp® pressure-balancing technology maintains water temperature within +/- 3° Fahrenheit
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Valve allows for sweat or thread connection
- Ease of installation with slip-fit connection
- Optimal water coverage provided by large showerhead diameter
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Height:
- 6-1/4 in
- Faucet Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 10-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Length:
- 10-1/8 in
- Overall Width:
- 6-1/4 in
- Shower Arm Reach:
- 10-1/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in