KOHLER
Loure® Shower Trim with Single Lever Handle and Showerhead in Vibrant Polished Nickel
Part #KTS14670-4-SN | Item #7169947 | Manufacturer Part #TS14670-4-SN
Product Details
- This new Kohler® K-TS14670-4 trim replaces the existing Kohler® K-T14670-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes showerarm with flange
- Coordinates with Loure® faucets and accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Loure®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 10-1/8 in
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Height: 3-1/2 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Handle Material: Metal
Handle Type: Lever
Height: 3-1/2 in
IAPMO Listed: No
Length: 10-1/8 in
Material: Metal
Maximum Pressure: 80 psi
NSF Certified: No
Number of Handles: Single Handle
Overall Length: 10-1/8 in
Overall Width: 6-1/4 in
Shower Arm Reach: 10-1/8 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Rain
Trim Only: Yes
WaterSense Labeled: No
Width: 6-1/4 in