Loure® 2.5 gpm Shower Trim with Single Lever Handle in Polished Chrome

Part #KTS14670-4  |  Manufacturer Part #TS14670-4-CP

Starting at
$516.64 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Loure® 2.5 gpm Shower Trim with Single Lever Handle in Polished Chrome /$516.64

Product Details

  • This new Kohler® K-TS14670-4 trim replaces the existing Kohler® K-T14670-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Loure® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10-1/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 3-1/2 in

Faucet Material: Metal

Handle Material: Metal

Handle Type: Lever

Height: 3-1/2 in

IAPMO Listed: No

Length: 10-1/8 in

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 10-1/8 in

Overall Width: 6-1/4 in

Shower Arm Reach: 10-1/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

WaterSense Labeled: No

Width: 6-1/4 in