Loure® Single Function Full Showerhead in Vibrant® Polished Nickel

Part #K45215-G-SN  |  Item #7629184  |  Manufacturer Part #45215-G-SN

$134.18 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • 1/2-inch NPT connection
  • Coordinates with Loure faucets and accessories
  • Showerarm and flange not included
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-7/8 in

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Shower Arm Mount

GSA Approved: No

Green: [Yes, WaterSense]

High Pressure: 80

IAPMO Listed: Yes

Length: 6-5/16 in

NSF Certified: No

Number Of Jets: 48

Shape: Rectangular

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 5-1/4 in